Check Availability
  • RAYTECH 

    100g Centrifugal Magnetic Finisher, 4" Bowl Dia., 4-1/2" Bowl Height, 115V, 2 Amps, 1/32 HP

  • Item # 5UJT6
  • Mfr. Model # 23-049
100g Centrifugal Magnetic Finisher, 4" Bowl Dia., 4-1/2" Bowl Height, 115V, 2 Amps, 1/32 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UJT6
Mfr. Model # 23-049
UNSPSC #23131509
Shipping Weight 12.7 lbs
Country of Origin Taiwan *
Item Centrifugal Magnetic Finisher
Bowl Capacity 100g
Bowl Dia. 4"
Bowl Height 4-1/2"
Voltage 115V
Amps 2
HP 1/32
Features Programmable, Can Use CBW Wet Processing Bowl or CBD Dry Processing Bowl
Includes Pins and Compound
* This product's country of origin is subject to change

Compliance and Restrictions