Check Availability
  • RAYTECH 

    1" Manual Separating Screen, 0.25 cu.ft., 14-1/2", 2-1/2", Plastic

  • Item # 5UJW6
  • Mfr. Model # 23-213
1" Manual Separating Screen, 0.25 cu.ft., 14-1/2", 2-1/2", Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UJW6
Mfr. Model # 23-213
UNSPSC #23131509
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Manual Separating Screen
Screen Size 1"
Volume Capacity 0.25 cu.ft.
Overall Dia. 14-1/2"
Overall Depth 2-1/2"
Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.