Check Availability
  • Tumbler Bowls and Lids
  • RAYTECH 

    0.75 cu. ft. Bowl and Lid With Dischage Port, Designed For Vibratory Tumbler, 21" dia.

  • Item # 5UJP4
  • Mfr. Model # 23-047
0.75 cu. ft. Bowl and Lid With Dischage Port, Designed For Vibratory Tumbler, 21" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UJP4
Mfr. Model # 23-047
UNSPSC #23131509
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Bowl and Lid With Dischage Port
Designed For Vibratory Tumbler
Capacity 0.75 cu. ft.
Size 21" dia.
For Use With Mfr. No. 23-038, 24-119 (TD-75DC Model), 23-040, 24-121 (AV-75 Model) and 23-044, 24-122 (TD-75 Model)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.