Check Availability
  • RAYOVAC 

    C Pre-Charged Rechargeable Battery, Recharge Plus, Nickel-Metal Hydride, PK2

  • Item # 3JA21
  • Mfr. Model # PL714-2 GENE
  • (3)
C Pre-Charged Rechargeable Battery, Recharge Plus, Nickel-Metal Hydride, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

C batteries are ideal for use in medium-drain applications such as toys and flashlights. They are also suitable for use in other portable electronics such as calculators, clocks, radios, and remote controls. Nickel-metal hydride fueled batteries feature low internal resistance, which allows them to deliver a near-constant voltage until they are in need of another charge.
Show More Close
 

Technical Specifications

Item # 3JA21
Mfr. Model # PL714-2 GENE
UNSPSC #26111721
Catalog Page 533
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Rechargeable Battery
Standard Battery Type Pre-Charged Rechargeable Battery
Standard Battery Size C
Battery Chemistry Nickel-Metal Hydride
Battery Capacity 3000mAh
Voltage 1.2
Rechargeable Up To 500 Times
Recharge Time 24 hr.
For Use With Mfr. No. PS3
Standard Battery Pack Size 2
Standard Battery Series Recharge Plus
* This product's country of origin is subject to change

Welcome Sign In