Check Availability
  • RAYOVAC 

    9V Pre-Charged Rechargeable Battery, Recharge Plus, Nickel-Metal Hydride, PK1

  • Item # 5HB66
  • Mfr. Model # PL1604-1 GENE
  • (2)
9V Pre-Charged Rechargeable Battery, Recharge Plus, Nickel-Metal Hydride, PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rechargeable battery is nickel-metal hydride fueled. It features low internal resistance, which allows it to deliver a near-constant voltage until it requires another charge.
Show More Close
 

Technical Specifications

Item # 5HB66
Mfr. Model # PL1604-1 GENE
UNSPSC #26111701
Catalog Page 533
Shipping Weight 0.08 lbs
Country of Origin China *
Item Rechargeable Battery
Standard Battery Type Pre-Charged Rechargeable Battery
Standard Battery Size 9V
Battery Chemistry Nickel-Metal Hydride
Battery Capacity 200mAh
Voltage 8.4
Rechargeable Up To 500 Times
Recharge Time 14 hr.
For Use With Mfr. No. PS3
Standard Battery Pack Size 1
Standard Battery Series Recharge Plus
* This product's country of origin is subject to change

Welcome Sign In