Check Availability
  • RAYMOND PRODUCTS 

    Single Pedestal Attachment, For Use With Moving Desks without Removing Drawers

  • Item # 4ADF7
  • Mfr. Model # 1800
Single Pedestal Attachment, For Use With Moving Desks without Removing Drawers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ADF7
Mfr. Model # 1800
UNSPSC #24101604
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Single Pedestal Attachment
For Use With Moving Desks without Removing Drawers
Load Capacity 250 lb.
Overall Depth 18"
Overall Width 18"
Material Steel Tube
* This product's country of origin is subject to change

Compliance and Restrictions