Check Availability
  • RAYMOND PRODUCTS 

    Desk Mover, 600 lb., 16 In. D, 32 In. W

  • Item # 4ADF2
  • Mfr. Model # 4000
Desk Mover, 600 lb., 16 In. D, 32 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Desk Lift allows 1 person to transport desks up to 600 lb. Use single pedestal attachment to move desks with drawers on only 1 side. Table lift attachment is ideal for small equipment.
Show More Close
 

Technical Specifications

Item # 4ADF2
Mfr. Model # 4000
UNSPSC #24101604
Shipping Weight 47.0 lbs
Country of Origin USA *
Item Desk Mover
Load Capacity 600 lb.
Platform Depth 16"
Platform Width 32"
Raised Height 11-1/4"
Lowered Height 6"
Caster Dia. 4"
Caster Material Hard Rubber
Overall Width 32"
Overall Depth 22-3/4"
Material Steel Tube,Iron Casting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms