Check Availability
  • RAYMOND 

    Gas Spring,Carbon Steel,Force 6750 lb.

  • Item # 54JR64
  • Mfr. Model # TU 3000-038
Gas Spring,Carbon Steel,Force 6750 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JR64
Mfr. Model # TU 3000-038
UNSPSC #31161904
Shipping Weight 15.7 lbs
Country of Origin Sweden *
Item Gas Spring
Type Heavy Duty Nitrogen
Material Carbon Steel
Force 6750 lb.
Rod Thread Size M8
Locking No
Cylinder Dia. 3.75"
Fitting Type None
Stroke 1.50"
Extended Length 7.72"
Compressed Length 6.25"
Fixed Resistance No
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions