Check Availability
  • RAYMOND 

    Gas Spring, Carbon Steel, Force 600 lb.

  • Item # 54JR55
  • Mfr. Model # TU 250-019
Gas Spring, Carbon Steel, Force 600 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JR55
Mfr. Model # TU 250-019
UNSPSC #31161904
Shipping Weight 1.1 lbs
Country of Origin Sweden *
Item Gas Spring
Type Heavy Duty Nitrogen
Material Carbon Steel
Force 600 lb.
Locking No
Cylinder Dia. 1.50"
Fitting Type None
Stroke 0.75"
Extended Length 3.46"
Compressed Length 2.75"
Fixed Resistance No
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions