Check Availability
  • RAYMOND 

    Gas Spring, Carbon Steel, Force 23830 lb.

  • Item # 54JR30
  • Mfr. Model # TU 10000-025
Gas Spring, Carbon Steel, Force 23830 lb.
Qty
  • Web Price
    $2,910.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JR30
Mfr. Model # TU 10000-025
UNSPSC #31161904
Shipping Weight 84.7 lbs
Country of Origin Sweden *
Item Gas Spring
Type Heavy Duty Nitrogen
Material Carbon Steel
Force 23,830 lb.
Rod Thread Size M16
Locking No
Cylinder Dia. 7.68"
Fitting Type None
Stroke 1.00"
Extended Length 8.27"
Compressed Length 7.25"
Fixed Resistance No
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions