Check Availability
  • RAYMOND 

    Gas Spring,Carbon Steel,Force 47 lb.

  • Item # 54JM86
  • Mfr. Model # EP2 16-040-RE
Gas Spring,Carbon Steel,Force 47 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JM86
Mfr. Model # EP2 16-040-RE
UNSPSC #31161904
Shipping Weight 23.1 lbs
Country of Origin Sweden *
Item Gas Spring
Type Heavy Duty Nitrogen
Material Carbon Steel
Force 47 lb.
Rod Thread Size M16x1.5
Locking No
Cylinder Dia. 0.62"
Fitting Type None
Stroke 1.56"
Extended Length 4.93"
Compressed Length 3.37"
Fixed Resistance No
Adjustable Resistance No
* This product's country of origin is subject to change

Compliance and Restrictions