Check Availability
  • Gas Springs and Dampers
  • RAYMOND 

    Gas Spring, Standard, Black Oxide, 112 lb.

  • Item # 18AY56
  • Mfr. Model # R12-063-YE
Gas Spring, Standard, Black Oxide, 112 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compressed-nitrogen gas spring provides controlled force to help operate tools, machinery, ventilation, doors, windows, and manual material lifts.
Precharged gas spring can be adjusted by the end user and connected with a hose system. Upper and lower grooves provide mounting options, and the MC charge port in the base also can be used for mounting. Not repairable.
Show More Close
 

Technical Specifications

Item # 18AY56
Mfr. Model # R12-063-YE
UNSPSC #31161904
Shipping Weight 0.2 lbs
Country of Origin Spain *
Item Gas Spring
Type Standard
Material Black Oxide
Force 112 lb.
Locking No
Rod Dia. 0.24"
Cylinder Dia. 0.47"
Fitting Type None
Fitting Thread Size M6
Stroke 2.50"
Extended Length 6.77"
Compressed Length 4.27"
Fixed Resistance No
Adjustable Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In