Check Availability
  • Gas Springs and Dampers
  • RAYMOND 

    Gas Spring, Standard, Black Oxide, 56 lb.

  • Item # 18AY43
  • Mfr. Model # R12-038-BL
Gas Spring, Standard, Black Oxide, 56 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AY43
Mfr. Model # R12-038-BL
UNSPSC #31161904
Shipping Weight 0.1 lbs
Country of Origin Spain *
Item Gas Spring
Type Standard
Material Black Oxide
Force 56 lb.
Locking No
Rod Dia. 0.24"
Cylinder Dia. 0.47"
Fitting Type None
Fitting Thread Size M6
Stroke 1.50"
Extended Length 4.65"
Compressed Length 3.15"
Fixed Resistance No
Adjustable Resistance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In