Check Availability
  • RAYMOND 

    Compression Spring, Medium Duty, PK6

  • Item # 18AY01
  • Mfr. Model # 020056000
Compression Spring, Medium Duty, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AY01
Mfr. Model # 020056000
UNSPSC #31161904
Shipping Weight 0.11 lbs
Country of Origin Singapore *
Item Compression Spring
Type Medium Duty
Color Silver
Material Standard Steel
Finish Oil
Overall Length 10"
Outside Dia. 11/64"
Wire Type Round
Wire Dia. 0.014"
End Type Plain
For Hole Size 15/64"
For Rod Size 5/64"
Compressed Length 1.970"
Load (Lbs.) 0.15
Deflection @ Load 2.00"
Spring Rate 0.08 lb./in.
Meets/Exceeds ASTM A227/A228 and AMS 5112
* This product's country of origin is subject to change

Compliance and Restrictions