Check Availability
  • Extension Springs
  • RAYMOND 

    8-3/64" Standard Steel Utility Extension Spring with Oil Finish; PK3

  • Item # 18AX61
  • Mfr. Model # 020031000
8-3/64" Standard Steel Utility Extension Spring with Oil Finish; PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX61
Mfr. Model # 020031000
UNSPSC #31161907
Shipping Weight 1.45 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Machine Half Loop
Overall Length 8-3/64"
Outside Dia. 1.000"
Wire Dia. 0.110"
Fabric Sleeve Outside Dia. 1.15"
Load (Lbs.) 16.75
Deflection @ Load 2.00"
Spring Rate (Lbs./In.) 3.9
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In