Check Availability
  • Extension Springs
  • RAYMOND 

    7-7/32" Standard Steel Utility Extension Spring with Oil Finish; PK1

  • Item # 18AX55
  • Mfr. Model # 020104000
7-7/32" Standard Steel Utility Extension Spring with Oil Finish; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX55
Mfr. Model # 020104000
UNSPSC #31161907
Shipping Weight 0.9 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Machine Half Loop
Overall Length 7-7/32"
Outside Dia. 1.250"
Wire Dia. 0.210"
Fabric Sleeve Outside Dia. 1.43"
Load (Lbs.) 162.70
Deflection @ Load 1.00"
Spring Rate (Lbs./In.) 87.66
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In