Check Availability
  • Extension Springs
  • RAYMOND 

    7-47/64" Standard Steel Utility Extension Spring with Oil Finish; PK1

  • Item # 18AX58
  • Mfr. Model # 020030000
7-47/64" Standard Steel Utility Extension Spring with Oil Finish; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX58
Mfr. Model # 020030000
UNSPSC #31161907
Shipping Weight 0.57 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Machine Half Loop
Overall Length 7-47/64"
Outside Dia. 1.060"
Wire Dia. 0.140"
Fabric Sleeve Outside Dia. 1.22"
Load (Lbs.) 30.00
Deflection @ Load 1.00"
Spring Rate (Lbs./In.) 12.2
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In