Check Availability
  • Extension Springs
  • RAYMOND 

    6-7/16" Standard Steel Utility Extension Spring with Oil Finish; PK6

  • Item # 18AX92
  • Mfr. Model # 020010000
6-7/16" Standard Steel Utility Extension Spring with Oil Finish; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX92
Mfr. Model # 020010000
UNSPSC #31161907
Shipping Weight 0.022 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Full Twist Loops
Overall Length 6-7/16"
Outside Dia. 0.330"
Wire Dia. 0.040"
Fabric Sleeve Outside Dia. 0.41"
Load (Lbs.) 1.31
Deflection @ Load 1.00"
Spring Rate (Lbs./In.) 0.51
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In