Check Availability
  • Extension Springs
  • RAYMOND 

    6-7/16" Standard Steel Utility Extension Spring with Oil Finish; PK6

  • Item # 18AX84
  • Mfr. Model # 020009000
6-7/16" Standard Steel Utility Extension Spring with Oil Finish; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX84
Mfr. Model # 020009000
UNSPSC #31161907
Shipping Weight 0.46 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Full Twist Loops
Overall Length 6-7/16"
Outside Dia. 0.440"
Wire Dia. 0.050"
Fabric Sleeve Outside Dia. 0.53"
Load (Lbs.) 4.20
Deflection @ Load 1.90"
Spring Rate (Lbs./In.) 1.1
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In