Check Availability
  • Extension Springs
  • RAYMOND 

    5-1/8" Standard Steel Utility Extension Spring with Oil Finish; PK3

  • Item # 18AX86
  • Mfr. Model # 020028000
5-1/8" Standard Steel Utility Extension Spring with Oil Finish; PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX86
Mfr. Model # 020028000
UNSPSC #31161907
Shipping Weight 0.24 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Full Twist Loops
Overall Length 5-1/8"
Outside Dia. 0.440"
Wire Dia. 0.060"
Fabric Sleeve Outside Dia. 0.53"
Load (Lbs.) 10.30
Deflection @ Load 1.00"
Spring Rate (Lbs./In.) 5.71
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In