Check Availability
  • Extension Springs
  • RAYMOND 

    4" Standard Steel Utility Extension Spring with Oil Finish; PK6

  • Item # 18AX83
  • Mfr. Model # 020020000
4" Standard Steel Utility Extension Spring with Oil Finish; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX83
Mfr. Model # 020020000
UNSPSC #31161907
Shipping Weight 0.1 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Full Twist Loops
Overall Length 4"
Outside Dia. 0.250"
Wire Dia. 0.030"
Fabric Sleeve Outside Dia. 0.33"
Load (Lbs.) 1.15
Deflection @ Load 1.00"
Spring Rate (Lbs./In.) 0.65
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In