Check Availability
  • Extension Springs
  • RAYMOND 

    2-1/2" Standard Steel Utility Extension Spring with Oil Finish; PK6

  • Item # 18AX94
  • Mfr. Model # 020033000
2-1/2" Standard Steel Utility Extension Spring with Oil Finish; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX94
Mfr. Model # 020033000
UNSPSC #31161907
Shipping Weight 0.34 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Machine Half Loop
Overall Length 2-1/2"
Outside Dia. 0.750"
Wire Dia. 0.080"
Fabric Sleeve Outside Dia. 0.88"
Load (Lbs.) 14.30
Deflection @ Load 1.00"
Spring Rate (Lbs./In.) 10.3
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In