Check Availability
  • Extension Springs
  • RAYMOND 

    15-19/32" Standard Steel Utility Extension Spring with Oil Finish; PK6

  • Item # 18AX64
  • Mfr. Model # 020103000
15-19/32" Standard Steel Utility Extension Spring with Oil Finish; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX64
Mfr. Model # 020103000
UNSPSC #31161907
Shipping Weight 16.35 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Machine Half Loop
Overall Length 15-19/32"
Outside Dia. 1.560"
Wire Dia. 0.210"
Fabric Sleeve Outside Dia. 1.77"
Load (Lbs.) 78.72
Deflection @ Load 2.10"
Spring Rate (Lbs./In.) 16.06
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In