Check Availability
  • Extension Springs
  • RAYMOND 

    13-21/32" Standard Steel Utility Extension Spring with Oil Finish; PK6

  • Item # 18AX71
  • Mfr. Model # 020102000
13-21/32" Standard Steel Utility Extension Spring with Oil Finish; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX71
Mfr. Model # 020102000
UNSPSC #31161907
Shipping Weight 10.65 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Machine Half Loop
Overall Length 13-21/32"
Outside Dia. 1.380"
Wire Dia. 0.180"
Fabric Sleeve Outside Dia. 1.56"
Load (Lbs.) 27.00
Deflection @ Load 1.00"
Spring Rate (Lbs./In.) 15
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In