Check Availability
  • Extension Springs
  • RAYMOND 

    11-11/16" Standard Steel Utility Extension Spring with Oil Finish; PK6

  • Item # 18AX81
  • Mfr. Model # 020101000
11-11/16" Standard Steel Utility Extension Spring with Oil Finish; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX81
Mfr. Model # 020101000
UNSPSC #31161907
Shipping Weight 7.9 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Machine Half Loop
Overall Length 11-11/16"
Outside Dia. 1.250"
Wire Dia. 0.160"
Fabric Sleeve Outside Dia. 1.43"
Load (Lbs.) 66.00
Deflection @ Load 3.00"
Spring Rate (Lbs./In.) 13
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In