Check Availability
  • RAPID SET 

    Gray Concrete Resurfacing Patch and Repair, 25 lb. Box, Coverage: 2.75 sq. ft. @ 1"

  • Item # 15F524
  • Mfr. Model # GRA-RSCA-25
Gray Concrete Resurfacing Patch and Repair, 25 lb. Box, Coverage: 2.75 sq. ft. @ 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15F524
Mfr. Model # GRA-RSCA-25
UNSPSC #31201606
Shipping Weight 26.3 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Resurfacing Patch and Repair
Color Gray
Number of Components 1
Container Size 25 lb.
Container Style Box
Coverage 2.75 sq. ft. @ 1"
VOC 0 g/l
Flash Point Greater Than 212 Degrees F
Application Temp. Range 40 Degrees to 90 Degrees F
Starts to Harden 15 min.
Full Cure Time 1 hr.
For Use On Surface Material Concrete, Masonry, Plaster, Stone, Stucco, Wood
Application Use to Patch and Repair Concrete From Featheredge to 4", For Use On Projects Where Fast Strength Gain and Added Durability Are Desired
Characteristics Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Includes 25 lb. of Rapid Set Cement All Grout
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.