Check Availability
  • RAPID SET 

    Concrete Patch and Repair, 55 lb., Pail

  • Item # 15F525
  • Mfr. Model # GRA-RSMM-55
Concrete Patch and Repair, 55 lb., Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 15F525
Mfr. Model # GRA-RSMM-55
UNSPSC #31201606
Shipping Weight 55.0 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Patch and Repair
Color Gray
Number of Components 1
Container Size 55 lb.
Container Style Pail
Coverage 6 sq. ft. @ 1"
VOC 0 g/l
Application Temp. Range 40 Degrees to 90 Degrees F
Starts to Harden 15 min.
Full Cure Time 1 hr.
For Use On Surface Material Concrete, Stucco, Plaster
Application Use to Patch and Repair Concrete, Stucco and Plaster From 1/2" to 6", For Use On Projects Where Fast Strength Gain and Added Durability Are Desired
Characteristics Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Includes 55 lb. of Rapid Set Mortar Mix
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov