Check Availability
  • RAPID COMFORT 

    First Aid Kit, General Purpose

  • Item # 7Y507
  • Mfr. Model # 7Y507
  • (1)
First Aid Kit, General Purpose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rapid Comfort® first aid kit is portable and comes in a waterproof case.
Show More Close
 

Technical Specifications

Item # 7Y507
Mfr. Model # 7Y507
UNSPSC #42172001
Shipping Weight 5.19 lbs
Country of Origin USA *
Item First Aid Kit
Height 9-11/16"
Width 10-5/8"
Depth 6-7/8"
Waterproof Yes
First Aid Kit Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms