Check Availability
  • RAPID COMFORT 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 3JME6
  • Mfr. Model # 3JME6
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Medium Medique® first aid kit comes in a sturdy plastic case and is portable or wall mountable. Ideal for basic industrial applications.
Show More Close
 

Technical Specifications

Item # 3JME6
Mfr. Model # 3JME6
UNSPSC #42172001
Shipping Weight 5.45 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized Yes
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 14"
Width 9-1/2"
Depth 3"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 21
Number of Shelves 4
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
First Aid ANSI Kit Type II
Includes (100) 1" x 3" Plastic Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (5) Alcohol Prep Pads, (5) Ammonia Inhalants, (10) Antiseptic Towelettes, (12) Aspirin, (12) Non-Aspirin, (6) 0.9g Burn Cream, (2) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (5) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (12) Nonaspirin Caplets, (1) Scissors, (10) 3" x 3" Sterile Gauze Pads, (4) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (1) Tweezers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

Alternate Search Terms