Check Availability
  • RANCO 

    Temperature Control

  • Item # 1A005
  • Mfr. Model # O10-1418
Temperature Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1A005
Mfr. Model # O10-1418
UNSPSC #39121549
Catalog Page 3019
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Medium Temp.
Switch Type SPST
Switch Action Close on Rise, Automatic Reset
Control Range (F) 25 to 75
Temp. Differential High (F) 3 to 20
Temp. Differential Low (F) 6 to 25
Height (In.) 2-3/4
Width (In.) 3-1/2
Depth (In.) 2
Capillary Type Capillary w/Air Coil Sensor
Bulb Size Length (In.) 1-1/2 x 1-1/4 Air Sensing Coil
Voltage 120
Locked Rotor Amps 144
Full Load Amps 24
Pilot Duty Contacts (VA) 720
Construction Bellows are Laser welded, For Extended Life, Compact Case is Zinc Plated, Pressed Steel, Has a NEMA 1 Non-conductive, Non-corrosive Cover which is Retained by a Captive, Accessible Screw
Application Suitable for Line or Pilot Duty Cycling of Motors, Compressors or Solenoid Valves, Medium Temperature Control
Agency Compliance UL Listed
Includes Dual Temperature Scale, Fahrenheit and Celsius Readings, Mounting Bracket, Mounting Screws, Terminal Screws, Adjustment Knob
* This product's country of origin is subject to change

Compliance and Restrictions