Check Availability
  • RANCO 

    Temperature Control,SPDT,22-47

  • Item # 12Z401
  • Mfr. Model # o16-601
Temperature Control,SPDT,22-47
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Z401
Mfr. Model # o16-601
UNSPSC #39121549
Catalog Page 3019
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Bulk Milk Cooler
Switch Type SPDT
Switch Action Opens High or Low
Control Range (F) 22.5 to 47.5
Temp. Differential High (F) 1.5
Temp. Differential Low (F) 1.5
Constant Differential (F) Constant Cut-in
Normally On (F) Adjustable
Normally Off (F) Adjustable
Cold On Adjustable
Cold Off Adjustable
Warm On Adjustable
Warm Off Adjustable
Height (In.) 2-3/4
Width (In.) 3-13/16
Depth (In.) 2
Capillary Length (In.) 72
Capillary Type Capillary w/Bulb Sensor
Bulb Dia. (In.) 3/8
Bulb Size Length (In.) 6
Voltage 120/240
Locked Rotor Amps 46/23
Full Load Amps 4.6/2.3
Pilot Duty Contacts (VA) 57.5
Construction NEMA 1 Enclosure
Application Soft Ice Cream and Bulk Milk Control and Other Narrow Differential Applications
Agency Compliance UL, NEMA
Includes Temperature Adjustment Knob
* This product's country of origin is subject to change

Compliance and Restrictions