Check Availability
  • RANCO 

    Temperature Control,25 To 75,SPST

  • Item # 12Z397
  • Mfr. Model # o10-1802
Temperature Control,25 To 75,SPST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Z397
Mfr. Model # o10-1802
UNSPSC #39121549
Catalog Page 3019
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type High Temp.
Switch Type SPST
Switch Action Opens Low
Control Range (F) 25 to 75
Temp. Differential High (F) 20
Temp. Differential Low (F) 3
Constant Differential (F) Constant Cut-in
Normally On (F) Adjustable
Normally Off (F) Adjustable
Cold On Adjustable
Cold Off Adjustable
Warm On Adjustable
Warm Off Adjustable
Height (In.) 2-3/4
Width (In.) 3-13/16
Depth (In.) 2
Capillary Type Capillary w/Air Coil Sensor
Voltage 120/240
Locked Rotor Amps 46/23
Full Load Amps 4.6/2.3
Pilot Duty Contacts (VA) 57.5
Construction NEMA 1 Enclosure
Application Commercial Refrigeration and Air Conditioning Systems
Agency Compliance UL, NEMA
Includes Temperature Adjustment Knob
* This product's country of origin is subject to change

Compliance and Restrictions