Check Availability
  • RANCO 

    Refrigerator Cold Control,19 to 38 Range

  • Item # 6KXC4
  • Mfr. Model # A12-1560
Refrigerator Cold Control,19 to 38 Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KXC4
Mfr. Model # A12-1560
UNSPSC #39121549
Catalog Page 3019
Shipping Weight 0.33 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Medium Temp.
Switch Type Close On Rise
Switch Action SPST
Control Range (F) 19 to 38
Normally Off (F) 24
Cold Off 19
Warm On 38
Warm Off 29
Height (In.) 2-1/2
Width (In.) 1-1/8
Depth (In.) 1-1/8
Capillary Length (In.) 72
Capillary Type Capillary w/Bulb Sensor
Voltage 120/208/240V
Locked Rotor Amps 80
Full Load Amps 16
Pilot Duty Contacts (VA) 240
Application Designed For Applications Requiring The Defrosting Of The Evaporator Coil During The Time When The Compressor Is In The Off Cycle
For Use With Vending Machines, Automatic Beverage Dispensers, Reach-In Coolers and Various Medium Temperature Commercial Equipment
Includes Mounting Hardware and Dial
* This product's country of origin is subject to change

Compliance and Restrictions