Check Availability
  • RANCO 

    Refrigeration Control,120/240

  • Item # 3XL05
  • Mfr. Model # A12-700
Refrigeration Control,120/240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constant cut-in setting: 35° to 41°F.
Show More Close
 

Technical Specifications

Item # 3XL05
Mfr. Model # A12-700
UNSPSC #41112209
Catalog Page 3019
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Constant Cut In Cold Control
Switch Type SPST
Switch Action Close On Rise
Control Range (F) 18 to 27
Normally Off (F) 18
Cold Off 11.5 Degrees F
Warm Off 26
Capillary Length (In.) 84
Capillary Type Capillary
Voltage 120/240
Locked Rotor Amps 80
Full Load Amps 16/16
Application The control is used in vending machines, automatic beverage dispensers, reach-in coolers and various other medium temperature commercial equipment.
For Use With Vending Machines, Automatic Beverage Dispensers, Reach-In Coolers And Various Other Medium Temperature Commercial Equipment Requiring Off Cycle Defrost
* This product's country of origin is subject to change

Compliance and Restrictions