Check Availability
  • RANCO 

    Control,Temperature

  • Item # 3XL09
  • Mfr. Model # A30-2210
Control,Temperature
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XL09
Mfr. Model # A30-2210
UNSPSC #41112209
Catalog Page 3019
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Refrigeration Control
Type Constant Differential Control
Switch Type SPST
Switch Action Close on Rise
Control Range (F) 32 to 61
Constant Differential (F) 8
Normally On (F) 40
Normally Off (F) 32
Cold Off 30 Degrees F
Warm On 42
Warm Off 30
Capillary Length (In.) 48
Capillary Type Capillary
Voltage 120/240
Locked Rotor Amps 80/80
Full Load Amps 20
Includes Dial Knob and Mounting Bracket for Fast, Easy Installation
* This product's country of origin is subject to change

Compliance and Restrictions