This item has been discontinued.  For alternate products call 1-800-217-6872.

  • RANCO 

    2205/S

  • Item # 35MW74
  • Mfr. Model # 2205/S
2205/S

Technical Specifications

Item # 35MW74
Mfr. Model # 2205/S
UNSPSC #40141612
Shipping Weight 0.05 lbs
Country of Origin Italy *
Item TXV Valve Orifice
For Use With Grainger Item Number 35MW76, 35MW77, 35MW78, 35MW79
For Use With Mfr. Model Number 2210/4S, 2240/4SE, 2220/4S, 2230/4S
Fits Brand Ranco, Castel
Type Fixed
For Use With R22, R407C, R134A, R404A, R507
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.