Check Availability
  • RAMFAN 

    Conf.Sp. Blower/Heater Kit, 8 In, 115V

  • Item # 9MFH2
  • Mfr. Model # HA01-125HT
Conf.Sp. Blower/Heater Kit, 8 In, 115V Conf.Sp. Blower/Heater Kit,8 In,115V
Qty
  • Web Price
    $4,420.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MFH2
Mfr. Model # HA01-125HT
UNSPSC #46182401
Shipping Weight 82.0 lbs
Country of Origin USA *
Item Confined Space Fan
Voltage 115V
Length 22"
Width 14"
Height 13"
Btu 55,000
For Use With Shelters, Tents and Manholes
Includes Heater with Mfr. No. ED7025 (Fan with Canister), Remote Thermostat and Propane Tank Regulator Assembly
* This product's country of origin is subject to change

Compliance and Restrictions