Check Availability
  • RAIN BIRD 

    Tubing, UV-Resistant Polyetheylene, 1 EA

  • Item # 2EMA9
  • Mfr. Model # T63100-S
Tubing, UV-Resistant Polyetheylene, 1 EA Blank Tubing,1/2 in,100 ft,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EMA9
Mfr. Model # T63100-S
UNSPSC #31231313
Catalog Page 2758
Shipping Weight 3.61 lbs
Country of Origin USA *
Item Tubing
Color Black with Green Stripe
Material UV-Resistant Polyetheylene
Features 100 Ft. Lenght, 60 Max psi, 5/8" Outiside Diameter, 3/64" Wall Thickness
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In