Check Availability
  • RAIN BIRD 

    Spray Head Nozzle,0.65 to 0.92 gpm,PVC

  • Item # 1YHC1
  • Mfr. Model # 15QC1
Spray Head Nozzle,0.65 to 0.92 gpm,PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YHC1
Mfr. Model # 15QC1
UNSPSC #21101803
Catalog Page 2756
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Spray Head Nozzle
Pattern Quarter Circle
Flow Rate 0.65 to 0.92 gpm
Material of Construction PVC
Height 3/4"
Pressure Range 15 to 30 psi
Radius of Throw 11 to 15 ft.
Spacing 7 to 15 ft.
* This product's country of origin is subject to change

Compliance and Restrictions