Check Availability
  • RAILHEAD GEAR 

    Battery Operated, (2) D; Revolving Safety/Warning Light

  • Item # 39F090
  • Mfr. Model # RM18-LED
Battery Operated, (2) D; Revolving Safety/Warning Light Revolving Safety/Warning Light,Blue Revolving Safety/Warning Light,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F090
Mfr. Model # RM18-LED
UNSPSC #39111704
Catalog Page 971
Shipping Weight 0.8 lbs
Country of Origin China *
Item Revolving Safety/Warning Light
Color Blue
Lamp Type LED
Flashes per Minute 65
Lamp Life 20,000 hours
Lens Design Dome
Lens Material Polycarbonate
Housing Material ABS
Mounting Magnetic
Operating Temp. -25 to 50 Degrees C
Power Source (2) D Batteries (Not Included)
Current Drawn 0.15A AC
Width 4-25/64"
Depth 4-25/64"
Height 5-1/2"
Diameter 4-9/64"
Includes Manual On/Off Push Switch, Photo Cell
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms