Check Availability
  • RAID 

    Insect Killer, Aerosol, 15 oz., Indoor/Outdoor, DEET-Free DEET Concentration

  • Item # 45CR52
  • Mfr. Model # 300819
Insect Killer,  Aerosol,  15 oz.,  Indoor/Outdoor,  DEET-Free DEET Concentration
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Raid® Multi Insect Killer 7 kills most common household insects. Specially formulated to kill both crawling and flying insects like ants, bed bugs, beetles, crickets, fleas, roaches, silverfish, and spiders.

• Leaves no lingering odor
• Effective both indoors and outdoors.
Show More Close
 

Technical Specifications

Item # 45CR52
Mfr. Model # 300819
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Insect Killer
Insect Control Type Kills
Insect Group Flying and Crawling
Targeted Insects Ants, Bed Bugs, Beetles, Crickets, Fleas, Roaches, Silverfish, Spiders
Form Aerosol
Size 15 oz.
Active Ingredients d-Phenothrin, Prallethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms