Check Availability
  • RAID 

    DEET-Free Outdoor Only Ant and Roach Killer, 17.5 oz. Aerosol

  • Item # 45CR50
  • Mfr. Model # 669799
DEET-Free Outdoor Only Ant and Roach Killer, 17.5 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Raid® Ant & Roach Killer - Fragrance Free kills ants and roaches on contact with no lingering odor.

• DEET free
• Ready to use
Show More Close
 

Technical Specifications

Item # 45CR50
Mfr. Model # 669799
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Ant and Roach Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Roaches
Form Aerosol
Size 17.5 oz.
Active Ingredients Cypermethrin, Imiprothrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms