Check Availability
  • RAID 

    Ant and Roach Killer, Aerosol, 17.5 oz., Outdoor Only, DEET-Free DEET Concentration

  • Item # 45CR50
  • Mfr. Model # 697318
Ant and Roach Killer,  Aerosol,  17.5 oz.,  Outdoor Only,  DEET-Free DEET Concentration
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Raid® Ant & Roach Killer - Fragrance Free kills ants and roaches on contact with no lingering odor.

• DEET free
• Ready to use
Show More Close
 

Technical Specifications

Item # 45CR50
Mfr. Model # 697318
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Ant and Roach Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Roaches
Form Aerosol
Size 17.5 oz.
Active Ingredients Cypermethrin, Imiprothrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms