Check Availability
  • RAID 

    7.00% DEET Outdoor Only Wasp and Hornet Killer, 14 oz. Aerosol

  • Item # 4HK60
  • Mfr. Model # 668006
  • (2)
7.00% DEET Outdoor Only Wasp and Hornet Killer, 14 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This insecticide targets paper wasps, yellow jackets, mud daubers, bees, and bald-faced hornets. Sprays over 20 ft. EPA registered.
Show More Close
 

Technical Specifications

Item # 4HK60
Mfr. Model # 668006
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Wasp and Hornet Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Wasps, Yellow Jackets
Form Aerosol
Size 14 oz.
Active Ingredients Cypermethrin, Prallethrin
DEET Concentration 7.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms