Check Availability
  • RAE 

    Stencil, Foot Steps, 6", Polyethylene, 1 EA

  • Item # 29EN51
  • Mfr. Model # STL-116-12414
Stencil, Foot Steps, 6", Polyethylene, 1 EA Stencil,Foot Steps,6 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29EN51
Mfr. Model # STL-116-12414
UNSPSC #44111801
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Stencil
Character Height 6"
Character Width 24"
Material Polyethylene
Thickness 0.063"
Overall Height 12"
Overall Width 30"
Self-Adhesive No
Magnetic/Nonmagnetic Nonmagnetic
Reusable Yes
Number of Pieces 1
Color Clear
Standards FAA, AC 150/5340-1K, Airport Runway and Taxiway Markings
Stencil Type Symbol
Stencil Application Industrial
Stencil Character Foot Steps
Interlocking No
Duty Light
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms