Check Availability
  • RAE 

    Semi-Gloss Exterior Paint, Water Base, Medium Gray, 5 gal.

  • Item # 19NY77
  • Mfr. Model # 9618-05
Semi-Gloss Exterior Paint, Water Base, Medium Gray, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

This paint is designed for use in outdoor applications. Ideal for mild to moderate exposure conditions. Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 19NY77
Mfr. Model # 9618-05
UNSPSC #31211502
Shipping Weight 61.95 lbs
Country of Origin USA *
Item Exterior Paint
For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
Paint Base Type Water
Paint Color Family Grays
Color Medium Gray
Finish Semi-Gloss
Size 5 gal.
Coverage 200 to 300 sq. ft./gal.
VOC Content 15g/L
Dry Time Recoat 4 hr.
Dry Time 30 min.
Application Method Brush, Roll, Spray
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms