Check Availability
Semi-Gloss Exterior Paint, Water Base, White, 55 gal.
  • RAE 

    Semi-Gloss Exterior Paint, Water Base, White, 55 gal.

  • Item # 19NY66
  • Mfr. Model # 9610-55
  • Web Price
    $2,076.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19NY66
Mfr. Model # 9610-55
UNSPSC #31211502
Shipping Weight 770.0 lbs
Country of Origin USA *
Item Exterior Paint
For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Semi-Gloss
Size 55 gal.
Coverage 200 to 300 sq. ft./gal.
VOC Content 18g/L
Dry Time Recoat 4 hr.
Dry Time 30 min.
Application Method Brush, Roll, Spray
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms