Check Availability
  • RAE 

    Pavement Stencil, Handicap - ADA, 39", Polyethylene, 1 EA

  • Item # 18E768
  • Mfr. Model # STL-116-3039
Pavement Stencil, Handicap - ADA, 39", Polyethylene, 1 EA Pavement Stencil,39 in,Handicap,1/16 Pavement Stencil,39 in,Handicap,1/16
Qty
  • Web Price
    $96.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Mark designated handicapped parking quickly and easily, with this character stencil.
Show More Close
 

Technical Specifications

Item # 18E768
Mfr. Model # STL-116-3039
UNSPSC #44111801
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Pavement Stencil
Character Height 39"
Character Width 34"
Material Polyethylene
Thickness 0.063"
Overall Height 48"
Overall Width 48"
Self-Adhesive No
Magnetic/Nonmagnetic Nonmagnetic
Reusable Yes
Number of Pieces 1
Color Clear
Stencil Type Symbol
Stencil Application Parking Lot
Stencil Character Handicap Symbol
Interlocking No
Duty Light
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms