Check Availability
  • RAE 

    Pavement Stencil, Handicap - ADA, 21", Low Density Polyethylene, 1 EA

  • Item # 18E767
  • Mfr. Model # STL-108-3021
Pavement Stencil, Handicap - ADA, 21", Low Density Polyethylene, 1 EA Pavement Stencil,21 in,Handicap,1/8 Pavement Stencil,21 in,Handicap,1/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 18E767
Mfr. Model # STL-108-3021
UNSPSC #44111801
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Pavement Stencil
Character Handicap - ADA
Character Height 21"
Character Width 19"
Material Low Density Polyethylene
Thickness 0.125"
Overall Height 35"
Overall Width 19"
Character Type Symbols
Self-Adhesive No
Magnetic/Nonmagnetic Nonmagnetic
Interlock No
Reusable Yes
Number of Pieces 1
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms