Check Availability
  • RAE 

    Pavement Stencil, Handicap - ADA, 15", Polyethylene, 1 EA

  • Item # 18E765
  • Mfr. Model # STL-108-3015
Pavement Stencil, Handicap - ADA, 15", Polyethylene, 1 EA Pavement Stencil,15 in,Handicap,1/8 Pavement Stencil,15 in,Handicap,1/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 18E765
Mfr. Model # STL-108-3015
UNSPSC #44111801
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Pavement Stencil
Character Height 15"
Character Width 12"
Material Polyethylene
Thickness 0.125"
Overall Height 27"
Overall Width 12"
Self-Adhesive No
Magnetic/Nonmagnetic Nonmagnetic
Reusable Yes
Number of Pieces 1
Color Clear
Stencil Type Symbol
Stencil Application Parking Lot
Stencil Character Handicap Symbol
Interlocking No
Duty Heavy
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms